Shop All Wire Ducts
Panduit
Slotted Divider Wall, White, 4" x 1' (6-Pack) H
Mfr # SD4HWH6
Zoro # G807479495
product price: $37.25
/pk 6, $6.21/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PVC Wiring Duct
- Color White
- Material PVC
- Width 0.75 in
- Fill Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SD4HWH6
- Zoro # G807479495
- UPC # 7498302326
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.75 in |
Height | 3.53 in |
Overall Width (In.) | 0.75 |
Overall Width (mm) | 19 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 3.53 |
Overall Height (mm) | 89.6 |
Compatible Duct Height (mm) | 101.6 |
Compatible Duct Height (In.) | 4 |
Overall Length (m) | 1.8 |
Details
Item | Slotted Divider Wall |
For Use With | PVC Wiring Duct |
Color | White |
Material | PVC |
Fill Material | PVC |
Application | Wiring Duct Accessory - Slotted Divider Wall |
Flammability Rating | UL94 V-0 |
Note | For installation of the divider, must use part number DB-C |
Product Type | Slotted Divider Wall |
Product Class | Wire Routing, Management & Protection |
Description
Slotted Divider Wall, PVC, 4x6ft, White
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 4X (HF322S)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Black (304124)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack) (G2X1LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- Panduit Wire Ducts