Shop All Wire Ducts
Panduit
Slotted Divider Wall, White, 3" x 1' (6-Pack) H
Mfr # SD3HWH6
Zoro # G407478447
original price:
$26.99
11% off
new price: $23.95
/pk 6, $3.99/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With PVC Wiring Duct
- Material PVC
- Width 0.75 in
- Application Wiring Duct Accessory - Slotted Divider Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SD3HWH6
- Zoro # G407478447
- UPC # 7498302325
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.75 in |
Height | 2.74 in |
Overall Height (In.) | 2.74 |
Overall Length (m) | 1.8 |
Compatible Duct Height (mm) | 76.2 |
Overall Width (mm) | 19 |
Compatible Duct Height (In.) | 3 |
Overall Width (In.) | 0.75 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 69.5 |
Details
Color | White |
For Use With | PVC Wiring Duct |
Material | PVC |
Application | Wiring Duct Accessory - Slotted Divider Wall |
Product Type | Slotted Divider Wall |
Note | For installation of the divider, must use part number DB-C |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Slotted Duct Divider Wall, PVC, 3H X 6'
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 50 A (CBP-50BA)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- Panduit Wire Ducts