Shop All Cable Sleeves
Panduit
SLEEVING-EXPLANDABLE 2" DIA, 200FT REEL
Mfr # SE200P-TR0
Zoro # G2762447
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE200P-TR0
- Zoro # G2762447
- UPC # 7498311814
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 6.6 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity, Allows for Irregular Shapes. Lightweight and Durable Protection; (3) Complaint with U.S. and European Passenger; (4) Flammability Rating: UL94V-0 |
Standards | CSA Certified, UL Recognized E116868, RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Color | Black |
Product Material | Polyethylene Terephthalate (PET) |
Product Name | Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Description
SLEEVING-EXPLANDABLE 2" DIA, 200FT REEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- Panduit Cable Sleeves