Shop All Wire Management Tools
Panduit
Single Nail Holder, 2" Nails, Black, PK25
Mfr # QB-SN2-Q
Zoro # G0790890
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With QB-MOUNT-L
- Height 2.06 in
- Overall Length 2 in
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-SN2-Q
- Zoro # G0790890
- UPC # 7498308314
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Height | 2.06 in |
Overall Length | 2 in |
Width | 0.8 in |
Overall Height (mm) | 52.3 |
Overall Width (In.) | 0.8 |
Overall Height (In.) | 2.06 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 20.3 |
Overall Length (In.) | 2 |
Details
Item | Single Nail Holder,2" Nails,Black,PK25 |
Color | Black |
For Use With | QB-MOUNT-L |
Material | ABS |
Application | (1) Use with Single Nails to Create Pathways and Breakout Channels(2) Repositionable, Allowing User to Build Different Harness Configurations as Needed |
Product Type | Harness Board Accessories |
Static Load Capacity (lb) | 5 |
Static Load Capacity (kg) | 2.2 |
Product Class | Wire Routing, Management & Protection |
Description
Single Nail Holder,2 In. Nails,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flush Plate Adapter Fitting, Ivory, Steel (V2051H)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- POWER FIRST Lighted Extension Cord, 12 AWG, 25 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP6)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- Panduit Wire Management Tools