Shop All Cable Supports
Panduit
Single-Level Screw On Beam Clamp Bracket
Mfr # JMSBCB87-1-X
Zoro # G2859765
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Flanges
- Material Galvanized Steel
- Width 1.96 in
- Height 8.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JMSBCB87-1-X
- Zoro # G2859765
- UPC # 7498339533
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.96 in |
Height | 8.43 in |
Overall Length | 1.96 in |
Overall Length (mm) | 49.7 |
Overall Width (In.) | 1.96 |
Overall Width (mm) | 49.7 |
Overall Length (In.) | 1.96 |
Overall Height (mm) | 214.1 |
Overall Height (In.) | 8.43 |
Description
Single-Level Screw On Beam Clamp Bracket 7/8"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- Panduit Cable Supports