Shop All Cable Supports
Panduit
Single-Level Ceiling Mount Bracket, PK10
Mfr # JMCMB25-1-X
Zoro # G0424503
product price: $34.09
/pk 10, $3.41/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Galvanized Steel
- Width 1.96 in
- Height 6.96 in
- Application Support J-MOD J-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMCMB25-1-X
- Zoro # G0424503
- UPC # 7498338188
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.96 in |
Height | 6.96 in |
Overall Height (In.) | 6.96 |
Overall Length (In.) | 1.96 |
Overall Width (In.) | 1.96 |
Overall Length (mm) | 49.7 |
Overall Height (mm) | 176.8 |
Overall Width (mm) | 49.7 |
Overall Length | 1.96 in |
Details
Item | Single-Level Ceiling Mount Bracket,PK10 |
Color | Silver |
Material | Galvanized Steel |
Application | Support J-MOD J-Hooks |
Support Type | J-PRO J-Hook System |
Static Load Capacity (kg) | 81.6 |
Static Load Capacity (lb) | 180 |
Mount Method | Ceiling Mount |
Product Type | J-Mod Cable Support |
Product Class | Wire Routing, Management & Protection |
Product Color | Natural |
Description
Single-Level Ceiling Mount Bracket,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- EATON Reversing Link Kit, For XT Frame B (XTCEXRLB)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- Panduit Cable Supports