Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Single Gang Screw-On BlaFaceplate
Mfr # CPNWH
Zoro # G704859420
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 0
- Width 2.75 in
- Material ABS
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPNWH
- Zoro # G704859420
- UPC # 7498384012
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Height | 4.5 in |
Overall Width (mm) | 69.8 |
Overall Height (mm) | 114.3 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Details
Color | White |
Number of Ports | 0 |
Material | ABS |
Type | Blank Cover Faceplate |
Standards | UL Listed; CSA Certified; RoHS Compliant |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Gang Opening Type | Single Gang |
Product Type | Blank Cover Faceplate |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on single gang blank cover faceplate. Supplied with two mounting screws, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- Panduit Voice & Data Outlets, Boxes, Faceplates