Shop All Raceway Fitting Accessories
Panduit
Single Gang Power Rated 2-Piece Intermed
Mfr # JBP1IEI
Zoro # G904859121
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Intermediate Outlet Box
- Material PVC
- Color Ivory
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1IEI
- Zoro # G904859121
- UPC # 7498375813
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 3.38 in |
Height | 2.27 in |
Overall Height | 2.27 |
Overall Length | 5.12 in |
Overall Width | 3.38 |
Overall Height (In.) | 2.27 |
Overall Width (In.) | 3.38 |
Overall Height (mm) | 57.7 |
Overall Width (mm) | 86 |
Overall Length (mm) | 130.2 |
Overall Length (In.) | 5.12 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Intermediate Outlet Box |
Material | PVC |
Color | Ivory |
Standards | RoHS Compliant |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Power Rated |
Gang Opening Type | Single Gang |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 5.12"L x 3.38"W x 2.27"H (130.2mm x 86.0mm x 57.7mm). Breakouts for 1/2" or 3/4" diameter conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- Panduit Raceways