Shop All Electrical Hazard Signs
Panduit
Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2101Y
Mfr # PVS0305W2101Y
Zoro # G0790723
product price: $13.59
/pk 5, $2.72/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 1/2 in
- Sign Material Adhesive Vinyl
- Sign Background Color Black/Orange/White
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PVS0305W2101Y
- Zoro # G0790723
- UPC # 7498371319
- Country of Origin Costa Rica
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Item | Sign,Warning Arc Flash,Orange/White,PK5 |
Sign Material | Adhesive Vinyl |
Sign Background Color | Black/Orange/White |
Thickness | 0.004 in |
Description
Sign,Warning Arc Flash,Orange/White,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- US WEIGHT Loading Dock Chain Kit (U2222)
- PANDUIT Sign, Danger High Voltage, Red/White, Ea (PVS0710D72Y)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- PANDUIT Vyladhsing, 2.25" x 4.50", PK5 (PVS0204D72YA)
- PANDUIT Adhsv Sign, Polyester, Danger Header, High Voltage.., PPS0305D79, PK 5 (PPS0305D79)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RC (ESD225RC)
- LYLE Reflalum Danger Do Not Look, 10"x7" (LCU4-0106-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- Panduit Electrical Hazard Signs