Shop All Heat Shrink Tubing
Panduit
Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc
Mfr # KP-HSTT2
Zoro # G4186235
original price:
$86.07
7% off
new price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Color Black, Blue, Clear, Green, Red, White, Yellow
- Shrink Tubing Material Polyolefin
- Flame Retardant No
- Shrink Tubing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP-HSTT2
- Zoro # G4186235
- UPC # 074983703654
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 0.09" to 0.50" |
Use With Wire Size | 0.09 in to 0.50 in |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Overall Length (m) | 0.1524 |
Overall Length (In.) | 6 |
Description
Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 126, Includes (21) 1/4 in (3 ea color), (21) 3/16 in (3 ea color), (35) 1/8 in (5 ea color), (35) 3/32 in (5 ea color), (7) 1/2 in (1 ea color), (7) 3/8 in (1 ea color), Color Black, Blue, Clear, Green, Red, White, Yellow, Length 6 in, Package Style Sticks, Kit Contents Multiple Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- Panduit Heat Shrink Tubing