Shop All Terminal Blocks
Panduit
Shielded Field Term Plug
Mfr # FPS6X88MTG
Zoro # G8758350
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Color Silver
- Type Rj45
- Width 0.5"
- Features PoE, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FPS6X88MTG
- Zoro # G8758350
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Height | 0.7" |
Width | 0.5" |
Overall Width (In.) | 0.54 |
Overall Height (In.) | 0.71 |
Overall Length (In.) | 1.83 |
Description
Shielded Field Term Plug
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- STATES BOX OF 2 8P 30A AMP 600V-AC TERMINAL AND CONTACT BLOCK, 2PK (408-W)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- Panduit Terminal Blocks