Shop All Voice & Data Patch Panels
Panduit
Shielded 24-Port, Modular Flat (10 Pack), 10PK
Mfr # KP24APWSBL
Zoro # G104860378
product price: $1,198.99
/pk 10, $119.90/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Flush Mounted
- Number of Ports 24
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP24APWSBL
- Zoro # G104860378
- UPC # 61305677702
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.74 in |
Depth | 5.905 in |
Overall Height | 1.74 |
Overall Width | 19 |
Width | 19 in |
Overall Height (In.) | 1.74 |
Overall Depth (In.) | 5.905 |
Overall Depth (mm) | 150 |
Overall Width (mm) | 482.6 |
Overall Height (mm) | 44.1 |
Overall Width (In.) | 19 |
Description
The keystone shielded patch panel accepts up to 24 keystone shielded jack modules with a 15° angle, is 1 RU and mounts to 19 inch and 23 inch racks and cabinets. It has a flat design and is made of stainless steel construction. The panel includes a strain relief bar, can be identified with adhesive labels, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34Serv Entrance Elbow (59507)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- Panduit Voice & Data Patch Panels