Shop All Safety Tags & Identification
Panduit
Self-Lam Padlock Label, Red, PK25
Mfr # PSL-PL1REDY
Zoro # G3933413
original price:
$51.89
5% off
new price: $49.29
/pk 25, $1.97/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Width 10 in
- Material Vinyl
- Header No Header
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-PL1REDY
- Zoro # G3933413
- UPC # 074983577538
- Country of Origin Costa Rica
- Category Safety Tags & Identification
Dimensions
Width | 10 in |
Height | 3/4 in |
Details
Metal Detectable | No |
Material | Vinyl |
Header | No Header |
Self-Adhesive | Yes |
Item | Padlock Label |
Legend | WARNING DO NOT REMOVE THIS LOCK. THIS LOCK BELONGS TO |
Tag Color | Red |
Thickness | 0.004 in |
Standards | OSHA Regulations |
Sign Mounting Style | Adhesive |
Sign Material | Vinyl |
Tag Type | Padlock Label |
Signage Type | Padlock Label |
Padlock Brand | PANDUIT |
Description
Padlock Label, Sign Legend WARNING DO NOT REMOVE THIS LOCK. THIS LOCK BELONGS TO, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-EG_18x24 (T1-1029-EG_18x24)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- PANDUIT Tag, Danger Do Not., Rd/bl/wh, PK5 (PVT-41)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- NMC Energy Isolation - Air Isolation Point, Pk10 (IST4210)
- LUCKY LINE LuckyLine: 20 SQ SLT CAB TAG HK BLANK WHT, PK 20 (LKL-25900)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- NMC Danger Equipment Locked Out Tag, Pk10 (LOTAG17)
- NMC Blank Overlaminate Tag 3 1/4" X 5 1/2", Pk25 (LVS203R)
- Panduit Safety Tags & Identification