Shop All Safety & Disconnect Switch Accessories
Panduit
Self-Lam Foto Tag, ftdanger ft, R/b/w, PK5
Mfr # PST-3
Zoro # G0421259
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red/Black/White
- Height 5.75 in
- Width 3 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PST-3
- Zoro # G0421259
- UPC # 7498397999
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 5.75 in |
Width | 3 in |
Overall Width (In.) | 3 |
Overall Height (In.) | 5.75 |
Tag Length | 5.75" |
Tag Width | 3" |
Details
Item | Self-Lam Foto Tag,ftdanger ft,R/b/w,PK5 |
Material | Vinyl |
Color | Red/Black/White |
Shape | Rectangular |
Background Color | White |
Legend | DANGER: DO NOT OPERATE _DO NOT REMOVE THIS LOCK. IT IS HERE TO PROTECT MY LIFE, BACK: THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT THE PERSON WHO SIGNED AND ATTACHED IT. ANY VIOLATION OF THIS RULE WILL BE CAUSE FOR IMMEDIATE DISCHARGE. HANDS OFF!!__SEE OTHER SIDE |
Legend Color | Black |
Product Type | Identification Tag |
Product Name | Safety Tag |
Product Color | Black, White, Red |
Product Material | Vinyl, Polyester |
Product Class | Tags |
Description
Self-Lam Foto Tag,ftdanger ft,R/b/w,PK5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (115PR)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- Panduit Safety & Disconnect Switch Accessories