Shop All Cable Supports
Panduit
Screw-On Conduit Support, PK100
Mfr # PCS812D
Zoro # G3147946
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Supports
- Color Silver
- Material Steel
- Overall Length 6 ft
- Application Secure Conduit to Metal Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCS812D
- Zoro # G3147946
- UPC # 7498364127
- Country of Origin China
- Category Cable Supports
Dimensions
Overall Length | 6 ft |
Details
Item | Screw-On Conduit Support |
Sub-Category | Supports |
Color | Silver |
Material | Steel |
Application | Secure Conduit to Metal Stud |
Finish/Coating | Zinc-Plated |
Product Type | Metal Deck/Conduit Support |
Product Class | Wire Routing, Management & Protection |
Description
Screw-On Conduit Support for 1/2" - 3/4" EMT LEADinG To 2-1/8" DEEP Box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS19)
- CAROL 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (01444.35T.05)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- Panduit Cable Supports