Shop All Cable Supports
Panduit
Screw-On Conduit Support, PK100
Mfr # PCS812
Zoro # G3146220
product price: $58.79
/pk 100, $0.59/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Supports
- Color Black
- Material Steel
- Finish Zinc-Plated
- Application Secure Conduit to Metal Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCS812
- Zoro # G3146220
- UPC # 7498372562
- Country of Origin China
- Category Cable Supports
Details
Item | Screw-On Conduit Support |
Sub-Category | Supports |
Color | Black |
Material | Steel |
Finish | Zinc-Plated |
Application | Secure Conduit to Metal Stud |
Product Type | Metal Deck/Conduit Support |
Product Class | Wire Routing, Management & Protection |
Product Color | Silver |
Description
Screw-On Conduit Support for 1-1/2" Deep Box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Press-On Nail Plate (P304B2)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- Panduit Cable Supports