Shop All Cable Supports
Panduit
Screw-On Conduit Support, PK100
Mfr # PCS16
Zoro # G3144190
product price: $64.29
/pk 100, $0.64/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Supports
- Color Black
- Finish Manganese Phosphate, and Oil
- Material Steel
- Application Secure Conduit to Metal Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCS16
- Zoro # G3144190
- UPC # 7498372247
- Country of Origin China
- Category Cable Supports
Details
Item | Screw-On Conduit Support |
Sub-Category | Supports |
Color | Black |
Finish | Manganese Phosphate, and Oil |
Material | Steel |
Application | Secure Conduit to Metal Stud |
Product Type | Metal Deck/Conduit Support |
Product Class | Wire Routing, Management & Protection |
Description
Screw-On Conduit Support for 1.00" EMT Leading to 2 1/8" Deep Box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C100)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- WINNIE INDUSTRIES 1 1/4in. Magnetic Bridle Ring, 100 lb Magnet, 1.5in. Standoff, 100PK (WBRL125MAG)
- Panduit Cable Supports