Shop All Ground Rods & Clamps
Panduit
Screw-on Beam Clamp for up to 7/8" Flang
Mfr # PBC400
Zoro # G3038134
product price: $231.99
/pk 25, $9.28/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Application Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod
- Product Type Screw-On Bracket
- Maximum Compatible Rod Size (In.) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBC400
- Zoro # G3038134
- UPC # 7498364123
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Maximum Compatible Rod Size (In.) | 0.25 |
Maximum Compatible Rod Size (mm) | 6.35 |
Details
Material | Steel |
Color | Silver |
Application | Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod |
Product Type | Screw-On Bracket |
Finish/Coating | Zinc-Plated |
Standards Met | RoHS Compliant |
Product Color | Silver |
Product Name | Mounting Bracket |
Product Material | Steel |
Finishing | Zinc |
Maximum Load Capacity | 200 lb |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on Beam Clamp for up to 7/8" Flange - Zinc-Plated-steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- SQUARE D GRND Bar Kit (PK15GTACP)
- Panduit Ground Rods & Clamps