Shop All Ground Rods & Clamps
Panduit
Screw-on Beam Clamp for up to 1/2" Flang
Mfr # PBC200
Zoro # G3036628
product price: $169.99
/pk 50, $3.40/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Color Silver
- Application Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod
- Standards Met RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBC200
- Zoro # G3036628
- UPC # 7498362859
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Maximum Compatible Rod Size (mm) | 6.35 |
Maximum Compatible Rod Size (In.) | 0.25 |
Details
Material | Steel |
Finish | Zinc Plated |
Color | Silver |
Application | Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod |
Standards Met | RoHS Compliant |
Finish/Coating | Zinc-Plated |
Product Type | Screw-On Bracket |
Product Color | Silver |
Finishing | Zinc |
Product Name | Mounting Bracket |
Maximum Load Capacity | 100 lb |
Product Material | Steel |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on Beam Clamp for up to 1/2" Flange -Zinc-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- Panduit Ground Rods & Clamps