Shop All Conduit Clamps & Hangers
Panduit
Screw-On Beam Clamp For Up To 1/2" Flang (100 Pack), 100PK
Mfr # PBC812MSM
Zoro # G504859125
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Assembly
- Rod Size 0.25
- Overall Length 10 ft
- Type Screw-On Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PBC812MSM
- Zoro # G504859125
- UPC # 7498362902
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 0.25 |
Overall Length | 10 ft |
Maximum Compatible Rod Size (mm) | 6.35 |
Maximum Compatible Rod Size (In.) | 0.25 |
Details
Material | Steel |
Finish | Assembly |
Type | Screw-On Bracket |
Standards | RoHS Compliant |
Color | Black |
Application | Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod |
Product Type | Screw-On Bracket |
Product Color | Various |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on beam clamp for up to 1/2" flange with 1/2 - 3/4" conduit clip - side mount, static load capacity: 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- SURTEK Conduit Half Pipe Saddle Clamp 3/4" (136811)
- Panduit Conduit Clamps & Hangers