Shop All Conduit Clamps & Hangers
Panduit
Screw-On Beam Clamp For Up To 1/2" Flang (100 Pack), 100PK
Mfr # PBC812M
Zoro # G504858760
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Assembly
- Color Black
- Rod Size 0.25
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBC812M
- Zoro # G504858760
- UPC # 7498362900
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 0.25 |
Maximum Compatible Rod Size (mm) | 6.35 |
Maximum Compatible Rod Size (In.) | 0.25 |
Details
Material | Steel |
Finish | Assembly |
Color | Black |
Standards | RoHS Compliant |
Type | Screw-On Bracket |
Application | Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod |
Product Type | Screw-On Bracket |
Product Color | Various |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on beam clamp for up to 1/2" flange with 1/2" - 3/4" conduit clip, static load capacity: 100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 150' ORG CRD Wrap (K-150)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- Panduit Conduit Clamps & Hangers