Shop All Conduit Clamps & Hangers
Panduit
Screw-On Beam Clamp Bracket, Size, PK10
Mfr # JMSBCB87-3-X
Zoro # G0770423
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Galvanized Steel
- For Use With Flanges
- Width 2"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMSBCB87-3-X
- Zoro # G0770423
- UPC # 7498339534
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 18" |
Height | 17.97 in |
Overall Length | 1.96 in |
Overall Height (mm) | 456.5 |
Overall Length (In.) | 1.96 |
Overall Width (mm) | 49.7 |
Overall Height (In.) | 17.97 |
Overall Length (mm) | 49.7 |
Overall Width (In.) | 1.96 |
Description
Screw-On Beam Clamp Bracket,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- Panduit Conduit Clamps & Hangers