Shop All Voice & Data Jacks
Panduit
Sc Simplex Adapter Module, Iw, Cerami (10 Pack), 10PK
Mfr # NKSCMZIW
Zoro # G704860228
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zicornia Ceramic
- Color Blue
- Connector Application Can be used with keystone telecommunications room products and work area outlets
- Type NetKey Network Component
- Standards Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-3 compliant. RoHS compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKSCMZIW
- Zoro # G704860228
- UPC # 7498365722
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length | 1.92 in |
Overall Length (In.) | 1.83 |
Details
Material | Zicornia Ceramic |
Color | Blue |
Connector Application | Can be used with keystone telecommunications room products and work area outlets |
Type | NetKey Network Component |
Standards | Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-3 compliant. RoHS compliant |
Application | Mini-Com Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete SC system solution. |
Body Style | Duplex |
Connection Type | SC-Duplex |
Module Color | Off White |
Standards Met | RoHS Compliant; exceeds TIA/EIA-568-B.3 requirements |
Product Type | NetKey Network Component |
Resistance Properties | Flame-Resistant |
Product Class | Fiber Optic Systems |
Description
The NetKey Module is supplied with one SC singlemode simplex adapter. It features zirconia ceramic split sleeves and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE8X8X4)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- Panduit Voice & Data Jacks