Shop All Tool Bags, Backpacks & Totes
Panduit
Safety Tool Bag, 18.00" (W) x 11.00" (H)
Mfr # PSL-BG
Zoro # G3144769
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-BG
- Zoro # G3144769
- UPC # 7498371935
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Safety Tool Bag, 18.00" (W) x 11.00" (H) |
Tool Storage Type Included | Tool Bag |
Description
Safety Tool Bag, 18.00" (W) x 11.00" (H) x 11.00" (D), Red/Black Polyester Fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- DEWALT Mud Pan, Stainless Steel, 12 (DXTT-2-332)
- VITREX SQUARE NOTCH TROWEL 1/4"" (49915)
- WESTWARD Bag/Tote, Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500139)
- CUSTOM LEATHERCRAFT CLC Tech Gear Open Top Tool Carrier W/ Handle, 8-1/2in W, 11-1/2in D, 15in H, 22-Pocket, Black (L234)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- MILWAUKEE TOOL Crimper Carrying Case, Red/Black, Nylon, 3 Pockets (48-22-8277)
- Panduit Tool Bags, Backpacks & Totes