Shop All Lockout Padlocks
Panduit
Safety Lockout Padlock, Body Color: Purple
Mfr # PSL-8PU
Zoro # G0788888
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 0.26"
- Shackle Width 3/4"
- Body Finish Vinyl Covered
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-8PU
- Zoro # G0788888
- UPC # 7498329118
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 0.26" |
Shackle Width | 3/4" |
Shackle Height | 1-1/2" |
Body Width | 1.58" |
Body Height | 1.77" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 26 in |
Details
Body Material | Aluminum |
Body Finish | Vinyl Covered |
Shackle Material | Steel |
Shackle Type | Short |
Body Color | Purple |
Item | Safety Lockout Padlock |
Padlock Body Material | Aluminum |
Description
Safety Lockout Padlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1105KACLR)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- Panduit Lockout Padlocks