Shop All Lockout Padlocks
Panduit
Safety Lockout Padlock, Body Color: Blue
Mfr # PSL-8BU
Zoro # G0788827
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 0.26"
- Shackle Width 3/4"
- Body Finish Vinyl Covered
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-8BU
- Zoro # G0788827
- UPC # 7498322018
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 0.26" |
Shackle Width | 3/4" |
Body Height | 1.77" |
Shackle Height | 1-1/2" |
Body Width | 1.58" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 26 in |
Details
Body Material | Aluminum |
Body Finish | Vinyl Covered |
Shackle Material | Steel |
Body Color | Blue |
Shackle Type | Short |
Item | Safety Lockout Padlock |
Padlock Body Material | Aluminum |
Description
Safety Lockout Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (92724XXL)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H, PK3 (74/40 KAX3 GREEN)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- Panduit Lockout Padlocks