Shop All Wire Markers
Panduit
Roll Wire Marker, "8", 8"L, PK10
Mfr # PMDR-8
Zoro # G0786709
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PMDR-8
- Zoro # G0786709
- UPC # 7498397130
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Roll Wire Marker |
Legend | 8 |
Color | Black on White |
Material | Polyester |
Description
Roll Wire Marker,"8",8"L,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Lime (6802HV)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 11 (526411)
- HY-KO 4In Black Plastic Number 3, 10PK (A10293)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- Panduit Electrical Labels