Shop All Wire Markers
Panduit
Roll Wire Marker, "5", 8"L, PK10
Mfr # PMDR-5
Zoro # G0786718
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PMDR-5
- Zoro # G0786718
- UPC # 7498397127
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Roll Wire Marker |
Legend | 5 |
Color | Black on White |
Material | Polyester |
Description
Roll Wire Marker, In.5 In.,8 In.L,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRSF111ID)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- Panduit Wire Markers