Shop All Wire Markers
Panduit
Roll Wire Marker, "4", 8"L, PK10
Mfr # PMDR-4
Zoro # G0786751
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PMDR-4
- Zoro # G0786751
- UPC # 7498397126
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Roll Wire Marker |
Legend | 4 |
Color | Black on White |
Material | Polyester |
Description
Roll Wire Marker, In.4 In.,8 In.L,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sleeve Kit, 12 In.L, 2 In.D, Steel (DT200)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- PIG PIG® Stormwater Filter Sock (FLT710)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- Panduit Electrical Labels