Shop All Wire Markers
Panduit
Roll Wire Marker, "0", 8"L, PK10
Mfr # PMDR-0
Zoro # G0786648
product price: $33.89
/pk 10, $3.39/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 0
- Color Black on White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PMDR-0
- Zoro # G0786648
- UPC # 7498397122
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Roll Wire Marker |
Legend | 0 |
Color | Black on White |
Material | Polyester |
Description
Roll Wire Marker, In.0 In.,8 In.L,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- Panduit Electrical Labels