Shop All Wire Terminals
Panduit
Ring Trm, N-Ins, 1.0, 2.5mm sq, M3Stud, PK100
Mfr # PM2-3R-C
Zoro # G0425650
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size M3
- Connection Material Copper
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PM2-3R-C
- Zoro # G0425650
- UPC # 7498384210
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | M3 |
Overall Length | 0.62 in |
Tongue Width - Wire Connector | 0.22 in |
Length | 0.6" |
Width | 0.2" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Item | Ring Trm,N-Ins,1.0,2.5mm sq,M3Stud,PK100 |
Connection Material | Copper |
Max. Temp. | 302 Degrees F |
Features | Brazed Seam |
Terminal Type | Ring Tongue |
Seam | Standard, Brazed |
Max. Voltage | 2000V |
Finish | Tin-Plated |
Product Color | Metallic |
Connector Plating | Tin |
Product Material | Copper |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Connector Details | 1 x Ring Terminal |
Barrel Type | Funnel Entry |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ring Trm,N-Ins,1.0,2.5mm sq,M3Stud,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- Panduit Wire Connectors & Disconnects