Shop All Wire Terminals
Panduit
Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK
Mfr # PV22-6R-MYY
Zoro # G004859144
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range #22- #26 AWG
- Insulation Type Vinyl
- Stud Size #6
- Overall Length 0.68 in
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV22-6R-MYY
- Zoro # G004859144
- UPC # 61305675803
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.68 in |
Width | 0.21 in |
Overall Width | 0.21 |
Details
Wire Range | #22- #26 AWG |
Insulation Type | Vinyl |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Brazed |
For Use With | CT-100, CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525) |
Finish | Tinned |
Product Class | Wire Termination |
Description
Ring Terminal, 26 – 22 AWG, #6 stud size, vinyl insulated, funnel entry, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS53)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- Panduit Wire Terminals