Shop All Wire Terminals
Panduit
Ring Terminal, vinyl insulated, 12 - 10
Mfr # PV10-8RB-2K
Zoro # G2791460
product price: $710.99
/pk 2000, $0.36/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-8RB-2K
- Zoro # G2791460
- UPC # 7498380360
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.02 in |
Tongue Width - Wire Connector | 0.31 in |
Length | 1" |
Width | 0.3" |
Description
Ring Terminal, vinyl insulated, 12 - 10 AWG, #8 stud size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 to 230 V AC, 9 A, Reversing: No (LC1K0910M7)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- Panduit Wire Connectors & Disconnects