Shop All Wire Terminals
Panduit
Ring Terminal, nylon insulated, 22 - 18
Mfr # PNF18-8R-3K
Zoro # G2791996
product price: $1,178.99
/pk 3000, $0.39/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNF18-8R-3K
- Zoro # G2791996
- UPC # 7498381132
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.86 in |
Width | 0.3" |
Length | 0.9" |
Description
Ring Terminal, nylon insulated, 22 - 18 AWG, #8 stud size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- Panduit Wire Connectors & Disconnects