Shop All Wire Terminals
Panduit
Ring Terminal, large wire, vinyl insulat
Mfr # PV4-10R-T
Zoro # G2790307
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV4-10R-T
- Zoro # G2790307
- UPC # 7498387106
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.55 in |
Overall Length | 1.88 in |
Width | 0.6" |
Length | 1.9" |
Outside Diameter Inches | 0.45 in |
Description
Ring Terminal, large wire, vinyl insulated, 4 AWG, #10 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- Panduit Wire Connectors & Disconnects