Shop All Wire Terminals
Panduit
Ring Terminal, large wire, expanded viny
Mfr # PV6-10RX-T
Zoro # G2779037
product price: $327.99
/pk 200, $1.64/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Tongue Width - Wire Connector 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV6-10RX-T
- Zoro # G2779037
- UPC # 7498387014
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.61 in |
Length | 1.6" |
Width | 0.5" |
Outside Diameter Inches | 0.44 in |
Description
Ring Terminal, large wire, expanded vinyl insulation, 6 AWG, #10 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- WOODS Power Block 6'L Ylw (5148)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- Panduit Wire Terminals