Shop All Wire Terminals
Panduit
Ring Terminal, high Temp, non-insulated, 2 awg, P2-56RHT6-X, PK 10
Mfr # P2-56RHT6-X
Zoro # G2756314
product price: $25.59
/pk 10, $2.56/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Features Brazed Seam
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P2-56RHT6-X
- Zoro # G2756314
- UPC # 7498312811
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.37 in |
Overall Length | 1.46 in |
Tongue Width - Wire Connector | 0.68 in |
Width | 0.7" |
Length | 1.5" |
Outside Diameter Inches | 0.48 in |
Description
Ring Terminal, high temperature, non-insulated, 2 awg, 5/16" stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- ELESA Mechanical position Indicators, DD50-FR-0.40-D-C2 F.10-SST (DD50)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- PANDUIT Fork Term, Narr, Vyl, Insul, 16, PK25 (EV14-8FNB-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 12-10 AWG Kynar Ring Terminal #8 Stud PK50 (PK10-8R-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- Panduit Wire Connectors & Disconnects