Shop All Wire Terminals
Panduit
Ring Terminal, heavy duty, vinyl insulat
Mfr # PV12-10HDR-D
Zoro # G2793694
product price: $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 12 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Features Brazed Seam, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV12-10HDR-D
- Zoro # G2793694
- UPC # 7498380257
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.08 in |
Length | 1.1" |
Width | 0.4" |
Description
Ring Terminal, heavy duty, vinyl insulated, 16 - 12 AWG, #10 stud size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- Panduit Wire Connectors & Disconnects