Shop All Wire Terminals
Panduit
Ring Terminal, heavy duty, nylon insulat
Mfr # PN12-8HDR-L
Zoro # G2756384
product price: $71.99
/pk 50, $1.44/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 12 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN12-8HDR-L
- Zoro # G2756384
- UPC # 7498380289
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 1.06 in |
Width | 0.3" |
Length | 1.1" |
Description
Ring Terminal, heavy duty, nylon insulated, 16 - 12 AWG, #8 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 16/3 3-Outlet Extension Cord SJT (1FD72)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- Panduit Wire Terminals