Shop All Wire Terminals
Panduit
Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50
Mfr # PV14-14RX-L
Zoro # G2755027
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Overall Length 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV14-14RX-L
- Zoro # G2755027
- UPC # 7498312045
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.16 in |
Tongue Width - Wire Connector | 0.46 in |
Width | 0.5" |
Length | 1.2" |
Description
Ring Terminal, expanded vinyl insulation, 16 - 14 AWG, 1/4" stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- Panduit Wire Connectors & Disconnects