Shop All Wire Terminals
Panduit
Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50
Mfr # PV10-14RX-L
Zoro # G2788940
product price: $55.85
/pk 50, $1.12/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-14RX-L
- Zoro # G2788940
- UPC # 7498380174
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.52 in |
Overall Length | 1.29 in |
Width | 0.5" |
Length | 1.3" |
Description
Ring Terminal, expanded vinyl insulation, 12 - 10 AWG, 1/4" stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-6-EC)
- Panduit Wire Terminals