Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 8 Awg, PK25
Mfr # EV8-38R-Q
Zoro # G0428651
product price: $23.85
/pk 25, $0.95/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Red
- Seam Standard, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV8-38R-Q
- Zoro # G0428651
- UPC # 61305634216
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1-1/2 in |
Width | 0.59 in |
Tongue Width - Wire Connector | 0.59 in |
Outside Diameter Inches | 0.59 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Ring Term,Vyl,Insul,8 Awg,PK25 |
Seam | Standard, Brazed |
Connection Material | Copper |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Terminal Type | Ring Tongue |
Finish | Tin-Plated |
Insulation Dia | 0.32 in |
Barrel Type | Standard |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Color Coding | Red |
Description
Ring Term,Vyl,Insul,8 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- Panduit Wire Connectors & Disconnects