Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 8 Awg, PK25
Mfr # EV8-14R-Q
Zoro # G0428679
product price: $22.35
/pk 25, $0.89/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Red
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV8-14R-Q
- Zoro # G0428679
- UPC # 61305634215
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.26 in |
Width | 0.47 in |
Tongue Width - Wire Connector | 0.47 in |
Outside Diameter Inches | 0.47 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Ring Term,Vyl,Insul,8 Awg,PK25 |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Seam | Standard, Brazed |
Finish | Tin-Plated |
Insulation Dia | 0.32 in |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Standard |
Color Coding | Red |
Description
Ring Term,Vyl,Insul,8 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- Panduit Wire Connectors & Disconnects