Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 6 Awg, PK25
Mfr # EV6-38R-Q
Zoro # G0428590
product price: $26.25
/pk 25, $1.05/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Blue
- Seam Standard, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV6-38R-Q
- Zoro # G0428590
- UPC # 61305634198
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.76 in |
Width | 0.63 in |
Tongue Width - Wire Connector | 0.63 in |
Outside Diameter Inches | 0.63 in |
Details
Wire Range | 6 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Term,Vyl,Insul,6 Awg,PK25 |
Seam | Standard, Brazed |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Insulation Dia | 0.4 in |
Barrel Type | Standard |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Color Coding | Blue |
Description
Ring Term,Vyl,Insul,6 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- Panduit Wire Connectors & Disconnects