Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 6 Awg, PK25
Mfr # EV6-12R-Q
Zoro # G0428554
product price: $30.19
/pk 25, $1.21/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Stud Size 1/2 in
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV6-12R-Q
- Zoro # G0428554
- UPC # 61305634197
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 2.1 in |
Tongue Width - Wire Connector | 0.87 in |
Width | 0.87 in |
Outside Diameter Inches | 0.87 in |
Details
Wire Range | 6 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Term,Vyl,Insul,6 Awg,PK25 |
Terminal Type | Ring Tongue |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Max. Voltage | 600V |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Seam | Standard, Brazed |
Insulation Dia | 0.4 in |
Finish | Tin-Plated |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Barrel Type | Standard |
Color Coding | Blue |
Description
StrongHoldTM Ring Terminal, vinyl insul, 6 AWG, 1/2 Stud Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic IV - Guarded (88SH2-05)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- WAGO Connector, PK50 (222-413/K194-4045)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- Q2 PRODUCTS 16-14 GA. VINYL #10 RING TERMINAL (AWG Blue 14-16) 100/bag (RV2-10)
- Panduit Wire Terminals