Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 22, PK50
Mfr # EV18-14RB-L
Zoro # G0428380
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Red
- Features Funnel Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EV18-14RB-L
- Zoro # G0428380
- UPC # 7498328197
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.11 in |
Width | 0.46 in |
Tongue Width - Wire Connector | 0.46 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Ring Term,Vyl,Insul,22,PK50 |
Features | Funnel Entry |
Connection Material | Copper |
Max. Voltage | 600V |
Terminal Type | Ring Tongue |
Seam | Butted |
Max. Temp. | 221 Degrees F |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Insulation Dia | 0.15 in |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Color Coding | Red |
Description
Ring Term,Vyl,Insul,22,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- Panduit Wire Connectors & Disconnects