Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 16, PK50
Mfr # EV14-14RB-L
Zoro # G0428125
product price: $11.65
/pk 50, $0.23/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Standards UL Listed 587H E52164; CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV14-14RB-L
- Zoro # G0428125
- UPC # 7498328192
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.12 in |
Width | 0.46 in |
Tongue Width - Wire Connector | 0.46 in |
Outside Diameter Inches | 0.46 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Term,Vyl,Insul,16,PK50 |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Terminal Type | Ring Tongue |
Seam | Butted |
Features | Funnel Entry |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Blue |
Description
Ring Term,Vyl,Insul,16,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- Panduit Wire Connectors & Disconnects