Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 12, PK25
Mfr # EV10-14RB-Q
Zoro # G0412585
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Yellow
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EV10-14RB-Q
- Zoro # G0412585
- UPC # 7498328186
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.23 in |
Width | 0.5" |
Length | 1.2" |
Tongue Width - Wire Connector | 0.52 in |
Outside Diameter Inches | 0.38 in |
Description
Ring Term,Vyl,Insul,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- Panduit Wire Terminals