Shop All Wire Terminals
Panduit
Ring Term, Vyl, 12, 10 Awg, 1/4" Stud, PK2000
Mfr # PV10-14RB-2K
Zoro # G0414292
product price: $737.99
/pk 2000, $0.37/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Yellow
- Standards cULus Listed 587H E52164, CSA Certified LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV10-14RB-2K
- Zoro # G0414292
- UPC # 7498380362
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.2 in |
Length | 1.2" |
Width | 0.5" |
Tongue Width - Wire Connector | 0.52 in |
Description
Ring Term,Vyl,12,10 Awg,1/4 In. Stud,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BT6G3AB)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- Panduit Wire Terminals