Shop All Wire Terminals
Panduit
Ring Term, 12, 10 Awg, PK25
Mfr # EV10-12RB-Q
Zoro # G0427942
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/2 in
- Insulation Color Yellow
- Overall Length 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EV10-12RB-Q
- Zoro # G0427942
- UPC # 61305634193
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.05 in |
Width | 0.76 in |
Tongue Width - Wire Connector | 0.76 in |
Outside Diameter Inches | 0.51 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Ring Term,12,10 Awg,PK25 |
Seam | Butted |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Terminal Type | Ring Tongue |
Connection Material | Copper |
Features | Funnel Entry |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Finish | Tin-Plated |
Insulation Dia | 0.23 in |
Color Coding | Yellow |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Ring Term,12,10 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- SQUARE D Neutral Lug Kit (LK150AN)
- CORDMATE II Kit Cord/Cable Nm Wht (C210)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- Panduit Wire Terminals